Beli staples kenko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Deli Stapler (Staples / Hekter)Deskripsi:Deli School Stapler/Hekter-Mini Stapler- Stample ringan dan nyaman- Ukuran mini untuk portabilitas-Dilengkapi dengan alat pencabut isi staples- Warna-warna cerah dengan bermacam-macam bentuk binatang- Stapel halus digunakan
- Plus Correction Tape Whipper (Tipex Kertas)Deskripsi:Built-in tape with 6 meters in easy-to-hold pen type body. It can be stored in a pen case easily, it will not bulk with drawers or pen stands. Adopting a new development cap that opens and closes with one finger with one touch. When not in use protect the head part securely. Since the small roller at the tip adheres to the corrected part, the pulling of the tape is light and smooth. Leave the head and mechanism part, discard only replacement catridge. You can exchange easily by just holding the both ends of the main body and pulling it to the left and right.atribut:
- Dimensions (mm): 110x18x25
- Tape Length (m): 6
- Kenko Stapler Mini (Hekter)atribut:
- Color: Random Color
- Dimensions (cm): 6.5x3x2.5
- Size: Mini
- DKK TOA Low Concentration DO ElectrodeDeskripsi:Standard Accessories for DO-32Aatribut:
- Pressure (MPa): 0.5 (5kgf/cm2) or less
- Flow Rate (L/minute): 0.05 to 2 (when using a flow-cell)
- Temperature Range (°C): 0 to 50
- Housing Material: PP
- Wetted Material: FEP, PP, Epoxy, Silicone Rubber
- DKK TOA Dissolved Oxygen MeterDeskripsi:The Model DO-32a low density Dissolved Oxygen meter is battery operated. It incorporates a galvanic cell for water quality monitoring of rivers and lakes. It is also well suited for Dissolved Oxygen management in BOD waste water treatment tanks, culture ponds or other marine environments. The unit provides pressure and salinity compensation together with temperature compensation and offers truly reliable data. The Model DO-32a is easy to use with a simple one touch air and automatic calibration. This field portable unit is compact, light weight, and weatherproof. FeaturesWide dynamic Automatic Range SelectionCovers wide range from 0~20 micro-g/litre to 0~20 milli-g/litre measuring ranges. In addition with this wide measuring range, full automatic range selection function is available. The automatic temperature compensation function enables measurement from ultra low density levels such as micro-g/litre (ppb) range to air saturated high ranges, with accurate performance. Fast Response & Long Life SensorNewly developed membrane type polarographic electrode is used in the sensor. Therefore, long life span and fast response are realized. As two versions of electrode are available; normal type and atomic power station use type. The Model DO-32A can meet a wide variation of application requirements. Easy CalibrationSpan calibration can be done by air and it is also possible to perform zero check calibration by electric zero (panel zero check) as well as conventional calibration by zero standard solution. Sample colour does not affect measurementThe detector only responds to salinity (Cl-) and is unaffected by colouring additives or seasonings. Temperature Measurement FunctionTemperature and dissolved oxygen readings can be displayed simultaneously and this data can be output from the meter to an analog recorder for monitoring (recorder available separately). Compact Design & Easy MaintenanceThe supplied flow cell is designed be compact and provide easy maintenance and operation. The main unit is housed in a splash-proof enclosure, thus it will be durable against water splashing if installed in a sampling rack. Dual Power SourcesThe instrument can be used on DC power source as well as AC power. Consequently it can be used for field work where AC power source is not available. 400 hours of continuous measurement can be achieved when alkali dry cells are loaded. Analog Record Output TerminalAnalog recorder can be connected to the output terminal, variation of dissolved oxygen and temperature can be monitored and recorded continuously.Measurement Ranges: Dissolved oxygen0~19.99 micro-g/litre (ppb)0~199.9 micro-g/litre (ppb)0~1.999 mili-g/litre (ppm)0~19.99 mili-g/litre (ppm).Repeatability (main Unit): Dissolved oxygen±0.1 micro-g/litre (0~19.99)±0.3 micro-g/litre (0~199.9)±0.03 mili-g/litre (0~1.999)±0.003 mili-g/litre (0~19.99) TMeasuring ranges:l00mV (0~ 19.99 micro-g/litre range)200mV (0~199.9 micro-g/litre range)300mV (0~1.999 mili-g/litrerange)400mV (0~19.99 mili-g/litre range).Power Source: AC/DC, AC line using adapter or 9VDC using Alkaline dry battery R6, AA or UM-2: 6 pcs.atribut:
- Measurement Object: Dissolved Oxygen
- Temperature (°C): 0 to 45
- Range Changeover: Auto/manual selection
- Output Signals (V): Dissolved Oxygen: 0-1 (0-FS. for Each Range)
- Ambient Conditions Temperature (°C): 0-45
- Dimensions (WxHxD) (mm): 250x160x95
- Humidity (%): 0-85 RH
- Measurement Method : Membrane type Polarographic
- Temperature (mV): 0-450 DC
- Temperature Compensation Range (°C): 0-45 (Automatic)
- DKK TOA Membrane DODeskripsi:Standard Accessories for DO-32A
- Standard Pen Retract P5 (Pulpen / Bolpoin)Deskripsi:New Retractable Series, Oil Gel, dengan menggunakan tip point 0.7 mm. Memiliki rubber grip sehingga nyaman dipegang.atribut:
- Tip Size (mm): 0.7
- Type Pen: Retract
- Type Ink: Oil Gel
- UHU Stic Glue (Lem Stik)atribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Adhesive Color: White; Transparent (After curing/drying)
- Adhesive Material: Modified starch
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Type: Wax-like mass
- Washable: Yes
- Etona Stapler HD 50Deskripsi:Stapler Etona HD 50 merupakan stapler berukuran Besar yang bisa diisi dengan isi staples no: 3.kualitas barang yang baik membuat stapler Etona HD 50 banyak di gunakandi segala kebutuhan,seperti di kantor,kampus,sekolah,di rumah dsb.Stapler Etona HD 50- isi Stapler : Staples No.3
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
Daftar Harga staples kenko Terbaru November 2026
| Kenko Stapler Needle (Isi Staples) | Rp1.900 |
| Kenko Stapler (Hekter) | Rp7.900 |
| Deli Stapler (Staples / Hekter) | Rp13.900 |
| Max Standard Stapler (Staples / Hekter) | Rp31.900 |
| Plus Correction Tape Whipper (Tipex Kertas) | Rp31.900 |
| Standard Pen Retract (Pulpen / Bolpoin) | Rp31.900 |
| Max Stapler Needle (Isi Staples) | Rp3.900 |
| Kenko Stapler Mini (Hekter) | Rp6.900 |
| Kenko Stapler Heavy Duty (Hekter) | Rp139.900 |
| DKK TOA Low Concentration DO Electrode | Rp73.999.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/P101005485-1.jpg)
/P101005483-2.jpg)
/p4P103267904-11.jpg)
/kvP102235751-2.jpg)
/P102147795-1.jpg)
/nfP101571843-2.jpg)
/P101559285-1.jpg)
/P102265857-1.jpg)
/P101005484-1.jpg)



/P101559308-2.jpg)

/P101524504-1.jpg)
/h9P106831621-2.jpg)

/3gP101575124-5.jpg)

/P101545837-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)